Shop All Drain and Gutter Protectors
Pig
DrainBlocker Carrying Case, Yellow
Mfr # PLR286
Zoro # G8252273
original price:
$264.33
10% off
new price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Yellow
- Dimensions 7 1/2 in dia x 43 in L
- UV Resistant Yes
- Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR286
- Zoro # G8252273
- UPC # 036226015283
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 7 1/2 in dia x 43 in L |
Width | 7 1/2 in |
Length | 43 in |
Diameter | 7 1/2 in |
Details
Item | Carrying Case for Drain Cover |
Material | Polypropylene |
Color | Yellow |
UV Resistant | Yes |
Mount Type | Wall Mount |
For Use With | Square 30 in to 36 in, Rectangular 36 in x 60 in or Round up to 30 in Diameter Drain Cover |
Storage Type | Drain Seal Storage and Carry Case |
Includes Mounting Hardware | Yes |
Description
Carrying Case for Drain Cover, Color Yellow, Diameter 7 1/2 in, Dimensions 7 1/2 in dia x 43 in L, For Use With Square 30 in to 36 in, Rectangular 36 in x 60 in or Round up to 30 in Diameter Drain Cover, Includes Mounting Hardware Yes, Length 43 in, Material Polypropylene, Mount Type Wall Mount, Storage Type Drain Seal Storage and Carry Case, UV Resistant Yes, Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Yellow/Green (10061512)
- ALTA Knee Pads, Hard Shell Style, PR (50413.00)
- CONDOR Steam Resist. Gloves, Wht/Rust, Univ., PR (1AHE9)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-D)
- PIG Drain Debris Filter, Sediment/Debris (FLT700)
- PIG Sediment Drain Filter, Sediment/Debris (FLT831)
- PIG DrainBlocker Carry Bag for Drain Cover (PLR232-48IN)
- PIG DrainBlocker Cover, 54 x 30 In (PLR409)
- PIG DrainBlocker Carrying Case, Yellow (PLR287)
- PIG Storm Drain Filtration Insert System (FLT756)
- PIG Sediment Drain Filter, Sediment/Debris (FLT832)
- Pig Drain and Gutter Protectors