Shop All Drain and Gutter Protectors
Pig
DrainBlocker Carrying Case, Yellow
Mfr # PLR285
Zoro # G8371492
product price: $204.00
/ea
Free Shipping & Returns
$204.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Yellow
- Dimensions 7 1/2 in dia x 31 in L
- UV Resistant Yes
- Diameter 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR285
- Zoro # G8371492
- UPC # 036226015276
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 7 1/2 in dia x 31 in L |
Diameter | 7 1/2 in |
Width | 7 1/2 in |
Length | 31 in |
Details
Item | Carrying Case for Drain Cover |
Material | Polypropylene |
Color | Yellow |
UV Resistant | Yes |
Storage Type | Drain Seal Storage and Carry Case |
Includes Mounting Hardware | Yes |
For Use With | Square 18 in to 24 in, Rectangular 18 in x 60 in, Round up to 20 in Diameter Drain Cover |
Mount Type | Wall Mount |
Description
Carrying Case for Drain Cover, Color Yellow, Diameter 7 1/2 in, Dimensions 7 1/2 in dia x 31 in L, For Use With Square 18 in to 24 in, Rectangular 18 in x 60 in, Round up to 20 in Diameter Drain Cover, Includes Mounting Hardware Yes, Length 31 in, Material Polypropylene, Mount Type Wall Mount, Storage Type Drain Seal Storage and Carry Case, UV Resistant Yes, Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- BRADY Battery Cable Lockout (150820)
- GVS-RPB Visor (16-675-IR5)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12637)
- PIG DrainBlocker Carry Bag for Drain Cover (PLR282-12IN)
- PIG DrainBlocker Cover, 30 x 30 In (PLR402)
- PIG Drain Debris Filter, Sediment/Debris (FLT700)
- PIG PIG Drain Plug, Yellow (PLR209)
- PIG DrainBlocker Carrying Case, Yellow (PLR288)
- PIG DrainBlocker Cover, 60 x 36 In (PLR408)
- CONDOR Drain Seal, 36inLx36inWx1/4in Thick, Yllw (48FZ09)
- Pig Spill Control Supplies