Shop All Drain and Gutter Protectors
Pig
DrainBlocker Carry Bag for Drain Cover
Mfr # PLR282-12IN
Zoro # G8393481
product price: $36.00
/ea
$36.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon, PVC
- Color Yellow
- Dimensions 7 in dia x 13 in L
- Diameter 7 in
- For Drain Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR282-12IN
- Zoro # G8393481
- UPC # 036226015245
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 7 in dia x 13 in L |
Diameter | 7 in |
For Max Drain Size | 12 in |
Details
Item | Carry Bag for Drain Cover |
Material | Nylon, PVC |
Color | Yellow |
For Drain Shape | Circle |
Storage Type | Drain Seal Storage and Carry Case |
Includes Mounting Hardware | Yes |
Mount Type | Wall Mount |
For Use With | 12 in Round Drain Cover |
Description
Carry Bag for Drain Cover, Color Yellow, Diameter 7 in, Dimensions 7 in dia x 13 in L, For Use With 12 in Round Drain Cover, Includes Mounting Hardware Yes, Material Nylon, PVC, Mount Type Wall Mount, Storage Type Drain Seal Storage and Carry Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB133034214)
- HONEYWELL HOWARD LEIGHT Max Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 30 dB, Green/Yellow, 100 Pairs (LPF-30)
- CONDOR High Visibility Vest, Orange/Red, M (53YM25)
- IRONLACE Paracord 550 Shoelace, 72", Camo, PR1 (550-72-07)
- PIG Drain Insert Retainer Rod, 2PK (FLT603)
- PIG PIG Sediment Filter Sock Blue ext. dia. 5" x 5' L (FLT786-BL)
- PIG Storm Drain Filter, 36 in L, 48 in W, Gray (FLT116)
- PIG DrainBlocker Cover, 48 x 48 In (PLR405)
- PIG DrainBlocker Cover, 54 x 54 In (PLR406)
- PIG PIG Drain Plug, Yellow (PLR210)
- ULTRATECH PipeSock ext. dia. 12" x 5' L (FLT565)
- Pig Drain and Gutter Protectors