Shop All Drain and Gutter Protectors
Pig
DrainBlocker Carry Bag for Drain Cover
Mfr # PLR232-48IN
Zoro # G8301763
original price:
$115.22
14% off
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon, PVC
- Color Yellow
- Dimensions 7 in dia x 51 in L
- Diameter 7 in
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # PLR232-48IN
- Zoro # G8301763
- UPC # 036226015047
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 7 in dia x 51 in L |
Diameter | 7 in |
Details
Item | Carry Bag for Drain Cover |
Material | Nylon, PVC |
Color | Yellow |
Includes Mounting Hardware | Yes |
For Use With | 48 in Drain Cover |
Mount Type | Wall Mount |
Storage Type | Drain Seal Storage and Carry Case |
Description
Carry Bag for Drain Cover, Color Yellow, Diameter 7 in, Dimensions 7 in dia x 51 in L, For Use With 48 in Drain Cover, Includes Mounting Hardware Yes, Material Nylon, PVC, Mount Type Wall Mount, Storage Type Drain Seal Storage and Carry Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sound Level Decibel Meter Sign, 20 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (444A65)
- WERNER Full Body Harness, Vest Style, M/L (H332002)
- 3M Protector Eyewear Glass Safety (47031H1-DC)
- HONEYWELL MILLER Full Body Harness for Hot Work, L/XL, Kevlar(R)/Nomex(R) (RKN-TB/UBK)
- PIG Sediment Drain Filter, Sediment/Debris (FLT831)
- PIG DrainBlocker Cover, 60 x 18 In (PLR407)
- PIG PIG® Stormwater Filter Sock (FLT711)
- PIG PIG Drain Plug, Yellow (PLR209)
- PIG Drain Plug Kit, Yellow (PLR207)
- PIG Drain Insert Retainer Rod, 2PK (FLT603)
- PIG Storm Drain Filtration Insert System (FLT755)
- Pig Spill Control Supplies