Shop All Drain and Gutter Protectors
Pig
DrainBlocker Carry Bag for Drain Cover
Mfr # PLR232-36IN
Zoro # G8388633
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon, PVC
- Color Yellow
- Dimensions 7 in dia x 39 in L
- Diameter 7 in
- Storage Type Drain Seal Storage and Carry Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR232-36IN
- Zoro # G8388633
- UPC # 036226015030
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 7 in dia x 39 in L |
Diameter | 7 in |
Details
Item | Carry Bag for Drain Cover |
Material | Nylon, PVC |
Color | Yellow |
Storage Type | Drain Seal Storage and Carry Case |
Includes Mounting Hardware | Yes |
Mount Type | Wall Mount |
For Use With | 36 in Drain Cover |
Description
Carry Bag for Drain Cover, Color Yellow, Diameter 7 in, Dimensions 7 in dia x 39 in L, For Use With 36 in Drain Cover, Includes Mounting Hardware Yes, Material Nylon, PVC, Mount Type Wall Mount, Storage Type Drain Seal Storage and Carry Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" wide x 60yd Orange Labeling Tape (T-750-Orange)
- TILLMAN TIG Welding Gloves, Goatskin Palm, M, PR (1328M)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Anti-Fog (RX-GG-40C-AF-2.0)
- MOLDEX Ear Plug Dispenser Tray (0601)
- PIG DrainBlocker Cover, 30 x 30 In (PLR602)
- PIG PIG Frameless Storm Drain Filter 60" L x 54" W x 17" H (FLT615)
- PIG Sediment Drain Filter, Sediment/Debris (FLT831)
- PIG Storm Drain Filtration Insert System (FLT755)
- PIG DrainBlocker Cover, 36 x 36 In (PLR403)
- PIG Storm Drain Skimming Squid Pom Pom, PK2 (FLT012)
- ENPAC Drain Seal, 24in.L, 24in.W, RedUrethane (4324-SP)
- Pig Drain and Gutter Protectors