Shop All Drain and Gutter Protectors
Pig
DrainBlocker Carry Bag for Drain Cover
Mfr # PLR232-24IN
Zoro # G8066676
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon, PVC
- Color Yellow
- Dimensions 7 in dia x 27 in L
- Diameter 7 in
- Storage Type Drain Seal Storage and Carry Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # PLR232-24IN
- Zoro # G8066676
- UPC # 036226015023
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 7 in dia x 27 in L |
Diameter | 7 in |
Details
Item | Carry Bag for Drain Cover |
Material | Nylon, PVC |
Color | Yellow |
Storage Type | Drain Seal Storage and Carry Case |
Includes Mounting Hardware | Yes |
For Use With | 24 in Drain Cover |
Mount Type | Wall Mount |
Description
Carry Bag for Drain Cover, Color Yellow, Diameter 7 in, Dimensions 7 in dia x 27 in L, For Use With 24 in Drain Cover, Includes Mounting Hardware Yes, Material Nylon, PVC, Mount Type Wall Mount, Storage Type Drain Seal Storage and Carry Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 12PK (16-560/M)
- PORTWEST Premium Surveyors Vest, XL (US375)
- MAGID Precision Safety Disposable Comfort Mask, 50Dispenser, 50PK (IR1901)
- ELITE WEAR Back Support Belt, Black, Size: XL (BB800BK (XL))
- PIG DrainBlocker Drain Cover, 30 In (PLR430)
- PIG DrainBlocker Cover, 48 x 48 In (PLR405)
- PIG DrainBlocker Cover, 24 x 24 In (PLR401)
- PIG Drain Plug Kit, Yellow (PLR207)
- PIG Replacement for Storm Drain Filter, PK2 (FLT757)
- PIG PIG Sediment Filter Sock Black ext. dia. 5" x 5' L (FLT786-BK)
- PIG DrainBlocker Drain Cover, 20 In (PLR420)
- Pig Spill Control Supplies