Shop All Drip Diverters
Pig
Drainage Hose, White/Clear, 25 ft.
Mfr # TLS679
Zoro # G0379900
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Attribute_Fill
- Diverter Material 32 1/4 in x 22 1/4 in
- Length 25 ft
- For Use With 3/4 in Leak Diverter Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS679
- Zoro # G0379900
- Country of Origin China
- Category Drip Diverters
Dimensions
Length | 25 ft |
Details
Item | Drainage Hose |
Diverter Color | Attribute_Fill |
Diverter Material | 32 1/4 in x 22 1/4 in |
For Use With | 3/4 in Leak Diverter Connections |
Description
Drainage Hose, Color White/Clear, For Use With 3/4 in Leak Diverter Connections, Length 25 ft, Material PVC/Brass
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL QB1HYG Disposable Vinyl Earplugs Replacement, Bell Shape, 27 dB, Orange, 1 PR (QB100HYGG)
- LYLE Propane Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0013-RD_5X3.5 (LCU4-0013-RD_5X3.5)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder, 8.5inW x 11inH, 2PK (108554)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (910-10)
- PIG PIG Roof Leak Diverter, Gray, 5.27 lb. (TLS463-GY)
- PIG Roof Leak Diverter, Translucent, 0.78 lb. (TLS552-TR)
- PIG Leak Diverter Hanging Straps, PK4 (TLS472)
- PIG PIG Pipe Leak Diverter Bucket Kit, 11 lb. (TLS669-YW)
- PIG Mobile Roof Diverter Kit, 3/4 in GHT F (TLS1101-10H)
- PIG PIG Pipe Leak Diverter, Gray, 2.43 lb. (TLS691-GY)
- PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-TR)
- Pig Drip Diverters