Shop All Drain and Gutter Protectors
Pig
Drain Plug, Yellow
Mfr # PLR281
Zoro # G7966061
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Yellow
- Fits Drain Dia. 3 1/2 in
- Handle Material Metal
- Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR281
- Zoro # G7966061
- UPC # 036226015238
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Fits Drain Dia. | 3 1/2 in |
Height | 5 1/2 in |
Diameter At Top | 4 in |
Details
Item | Drain Plug |
Material | Polyurethane |
Color | Yellow |
Handle Material | Metal |
Series | PLR |
Handle Type | Eye Bolt |
Weight | 1.7 lb |
Description
Drain Plug, Color Yellow, Diameter At Top 4 in, Fits Drain Dia. 3 1/2 in, Handle Material Metal, Handle Type Eye Bolt, Height 5 1/2 in, Plug Material Polyurethane, Product Weight 1.7 lb, Series PLR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M P95 Paint Spray and Pesticide Respirator Mask Replacement Filter 5000 White 6 pk (5P71P6-C)
- HONEYWELL SERVUS Size 10 Men's Steel Rubber Boot, Gray (75105/10)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, PVC, M, 1 PR (8113C-08)
- SCRUB ZONE Scrub Shirt, XL, Gray, Unisex (71221)
- PIG DrainBlocker Cover, 36 x 36 In (PLR403)
- PIG DrainBlocker Carry Bag for Drain Cover (PLR282-12IN)
- PIG Drain Plug Kit, Yellow (PLR207)
- PIG PIG Frameless Storm Drain Filter for Small Drains 26" L x 26" W x 10" H (FLT1000)
- PIG DrainBlocker Cover, 42 x 42 In (PLR404)
- PIG DrainBlocker Cover, 24 x 24 In (PLR401)
- ULTRATECH Drain Seal, 24 In. L, 375 mil (2127)
- Pig Drain and Gutter Protectors