Shop All Drain and Gutter Protectors
Pig
Drain Cover, 36 in. Lx36 in. W, Green
Mfr # plr603
Zoro # G1890990
original price:
$582.43
14% off
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36 in
- Material Polypropylene, Polyurethane
- Color Green
- Width 36 in
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # plr603
- Zoro # G1890990
- UPC # 036226021673
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Length | 36 in |
Width | 36 in |
For Max Drain Size | 30 in L x 30 in W |
Dimensions | 36 in L x 36 in W |
Details
Material | Polypropylene, Polyurethane |
Item | Drain Cover Seal |
Color | Green |
Thickness | 1/8 in |
For Drain Shape | Square |
Shape | Square |
Min. Temperature | 0 Degrees F |
Max. Storage Temperature | 120 Degrees F |
Min. Storage Temperature | 0 Degrees F |
Temp. Range | 0 Degrees to 160 Degrees F |
Storage Temp. | 0 Degrees F - 120 Degrees F |
UV Resistant | No |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Series | Drain Cover |
Seal Type | Positive Seal |
Reusable | Yes |
Max. Temperature | 160 Degrees F |
Description
Drain Cover Seal, Color Green, Dimensions 36 in L x 36 in W, For Max Drain Size 30 in L x 30 in W, Length 36 in, Material Polypropylene, Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Drain Cover, Shape Square, Storage Temp. 0 Degrees F - 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Slotted Antifatigue Mat 24 In W x 3 Ft L, 3/8 In (755S0023BL)
- LIFT SAFETY Briggs Short Brim Vented White (HBSC-7W)
- HARDLINE PRODUCTS Number 9 Decal, 3" Black Vinyl, PK10 (3SCBP9)
- SALISBURY Electrical Glove Kit, Class 00, Sz 11, PR (GK0011R/11)
- PIG DrainBlocker Carry Bag for Drain Cover (PLR232-36IN)
- PIG PIG Drain Plug, Yellow (PLR208)
- PIG DrainBlocker Cover, 42 x 42 In (PLR404)
- PIG DrainBlocker Carry Bag for Drain Cover (PLR232-24IN)
- PIG PIG Sediment Filter Sock Blue ext. dia. 5" x 5' L (FLT786-BL)
- PIG PIG Drain Plug, Yellow (PLR252)
- PIG DrainBlocker Carry Bag for Drain Cover (PLR282-12IN)
- Pig Drain and Gutter Protectors