Shop All Squeegee Parts
Pig
Double-Blade Squeegee 18" W
Mfr # CLN254
Zoro # G506604013
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Polymer PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # CLN254
- Zoro # G506604013
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 18" |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Polymer PVC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO Floor Cleaner Concentrate, PK4 (PL9448/04)
- BIO CONQUEROR 105 Liq, Enzymtic Concentrate, Cttn Blossm, PK4 (105G)
- ZEP Cleaning Product, 100 lb. Drum, Light Odor (534840)
- OCEDAR BRANDS Easy Wring Mop Refill (148474)
- PIG Double-Blade Squeegee 30" W (CLN256)
- PIG Handle for Double-Blade Squeegee 60" L x 1.5" W (CLN253)
- VIKAN VIKAN Black 24" Replacement Squeegee Blade (77749)
- ETTORE Master Squeegee Rubber 12 Pack 6 Inch, 12PK (1397)
- UNGER Replacement Squeegee Blade, 14"L, Rubber (RT350)
- MIDWEST RAKE Squeegee Applicator Blades, 16 in, Gray (79265)
- UNGER Deionization Resin, Black, HydroPower (UHPR3)
- Pig Squeegee Parts