Shop All Spill Containment Accessories
Pig
Disposal Bags, PE, 38" W x 65" H, PK50
Mfr # BAG115
Zoro # G6253891
original price:
$404.01
9% off
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Height 65 in
- Capacity 55 gal
- Width 38 in
- Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # BAG115
- Zoro # G6253891
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 65 in |
Width | 38 in |
Dimensions | 38 in x 65 in |
Details
Item | Polyethylene Disposal Bags |
Material | Polypropylene |
Capacity | 55 gal |
Thickness | 6 mil |
Color | Yellow |
Bag Closure Type | Self Locking Ties |
Legend | Excluded Solvent-Contaminated Wipers |
Seal Type | Gusset |
Package Configuration | Coreless Roll |
Description
Polyethylene Disposal Bags, Capacity 55 gal, Seal Type Gusset, Width 38 in, Height 65 in, Package Configuration Coreless Roll, Material Polypropylene, Color Yellow, Bag Closure Type Self Locking Ties, Legend Excluded Solvent-Contaminated Wipers, Thickness 6 mil, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Resistant Insole, Unisex, 11-1/2" L, PR (PAMPR-M1011/W1213)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (BG413M)
- LYLE Aluminum Floor Load Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0219-NA_10X7)
- PIG Berm Repair Kit (PAK752)
- PIG PIG Heavy-Duty 2-Drum Poly Spill Containment Pallet Black WOD 66" L x 40" W x 8.75" H (PAK604-BK-WOD)
- PIG Build-A-Berm Spill Containment Berm (PLR264)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 36" L x 24" W, 120PK (MAT195-BL)
- PIG Spill Blocker Vacuum Dike, 2-1/4" H, 4" W (PLR280-BK)
- PIG Drive Over Barrier Dike, 9 ft. Lx7 in. W (plr518)
- PIG PIG Poly Modular Spill Deck 52" L x 52" W x 5.75" H (PAK531)
- Pig Spill Containment Accessories