Shop All Faceshields and Visors
Pig
Disposable Anti-Fog Face Shield - 13" W x 9" H, 30PK
Mfr # GLS8000
Zoro # G806603761
product price: $142.99
/pk 30, $4.77/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Lens: Optical-Grade Polyester Film with Anti-Fog Treatment|Headband Strap: Elastic Stretch Laminate|Forehead Pad: Latex-free, Synthetic Polyurethane Foam
- Width 13"
- Visor Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GLS8000
- Zoro # G806603761
- UPC # 3622604619
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Width | 13" |
Visor Height | 9" |
Details
Material | Lens: Optical-Grade Polyester Film with Anti-Fog Treatment|Headband Strap: Elastic Stretch Laminate|Forehead Pad: Latex-free, Synthetic Polyurethane Foam |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hot Dot Placard Sign, Pk10 (DL76TB10)
- SIGNMISSION SOD DECAL sticker landscape landscaper for sale grass seed farm grasses, D-12 Sod (D-12 Sod)
- INTEPLAST GROUP Disposable Gloves, 3 mil Palm, Polyethylene, Powder-Free, L, 2000 PK, Clear (GL-LG2K)
- NMC Caution Hard Hats Required Sign, 14 in Height, 10 in Width (CGA28PB)
- BULLARD Fire Fighting, 6In Visor, Clear (680P)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x.04 Dark GRN Unbound (29100)
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35050)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, FIBRE-METAL, Proprionate Material, Uncoated, 8 in Visor Height, Clear (4178CL)
- SELLSTROM Face Shield, 6-1/2inHx19-1/2inW, Acetate (S38140)
- MILWAUKEE TOOL BOLT Clear Dual Coat Lens Full Face Shield for Milwaukee No-Brim Safety Helmets (48-73-1421)
- BULLARD Visor, Clear, Sentinel (840MX2)
- Pig Faceshields and Visors