Shop All Entrance Mats
Pig
Designer Adhesive Backed Floor Mats, PK10
Mfr # GRP36902-SLT
Zoro # G311248686
product price: $193.99
/pk 10, $19.40/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Color Slate
- Backing Material Rubber
- Surface Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GRP36902-SLT
- Zoro # G311248686
- UPC # 036226067299
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Details
Item | Designer Adhesive Backed Floor Mats |
Color | Slate |
Backing Material | Rubber |
Surface Material | Polyester |
Thickness | 1/8 in |
Indoor/Outdoor | Indoor |
Application | Aisles, Architectural Spaces, Commercial Facilities, Entrances, Floor, High-Traffic Areas, Hospitality, Indoor Use On Concrete, Vinyl, Linoleum, Tile and Laminate Flooring, Liquid Hazard Areas in Class A Buildings, Restaurants, Retail, Walkways |
Absorbent Capacity | 4 gal |
Resistance Properties | Flame/Fire Resistant |
Series | Designer |
ADA Compliant | Yes |
Standards | ADA Compliant |
NFSI High Traction Certified | Yes |
Mat Type | Runner |
Minimum Performance Temperature | 55 Degrees F |
Anti-Slip Surface | Yes |
For Environment | Greasy, Oily |
For Surface Type | Broom, Carpet Scrubber or Floor Scrubber, Mop, Vacuum, Wet Vac |
Fluids Absorbed | Grease, Oils, Water |
Maximum Performance Temperature | 120 Degrees F |
Underside Backing | Adhesive |
Description
Designer Adhesive Backed Floor Mats, Absorbent Capacity 4 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Aisles, Architectural Spaces, Commercial Facilities, Entrances, Floor, High-Traffic Areas, Hospitality, Indoor Use On Concrete, Vinyl, Linoleum, Tile and Laminate Flooring, Liquid Hazard Areas in Class A Buildings, Restaurants, Retail, Walkways, Backing Material Rubber, Color Slate, Fluids Absorbed Grease, Oils, Water, For Environment Greasy, Oily
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Knee Pads, Soft, EVA, Universal, PR (7105)
- BRADY Warning Label, 4 In. H, 2-7/8 In. W, PK40 (1127LS)
- 5.11 Tactical Boots, 11, R, Black, Plain, Mens, PR, Style Number: 12394 (12394)
- PIP Class 0 Electrical Glove, Size 9, PR (150-0-14/9)
- PIG Adhesive-Backed Grippy Mat, Denim, 25 ft L (GRP36906-DM)
- PIG Adh-Backed Grippy Mat, Mocha, 6 ft L, PK2 (GRP72903-MC)
- PIG 22 in. dia. Universal Light-Weight Absorbent Barrel Drum-Top Pad Mat, 5PK (PIG25102)
- PIG Entrance Mat, Black, 3 ft. W x 50 ft. L (GRP913X50-BK)
- PIG Sorbents, 6.8 gal., Universal Absorbed, Black, Polyester (GRP923X25-BK)
- PIG Sorbents, 6.8 gal., Universal Absorbed, Gray, Polyester (GRP913X25-GY)
- RUBBER-CAL "Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 3 ft x 20 ft - Black Rubber Roll (03-167-WR-P)
- Pig Floor Mats