Shop All Drain and Gutter Protectors
Pig
Debris Filter, Brown, Fiber, 1-1/2inH, PK10
Mfr # FLT699
Zoro # G3779660
original price:
$304.06
9% off
new price: $275.99
/pk 10, $27.60/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber
- Color Brown
- Dimensions 27 in L x 30 in W x 1 1/4 in H
- Removes Debris, Sediment
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # FLT699
- Zoro # G3779660
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 27 in L x 30 in W x 1 1/4 in H |
Width | 30 in |
Height | 1 1/4 in |
Length | 27 in |
Fits Drain Size | 27 in x 30 in |
Fits Max Drain Size | 27 in x 30 in |
Details
Item | Drain Debris Filter |
Material | Fiber |
Color | Brown |
Removes | Debris, Sediment |
UV Resistant | Yes |
For Use With | Storm Drains Up to 29 in x 27 in |
Flow Capacity | 39.6 gpm |
Includes | (10) Pads Coconut-Fiber Pad, (10) Installation Kits Ea. Kit Contains: (8) Zip Ties, (8) Hold-Down Pad, Instruction |
Filter Material | Tural Renewable Coconut Fiber |
Max. Flow Rate | 39.6 gpm |
For Drain Type | Drain Filter |
Replaceable Filter | No |
Installation Method | Top of Grate |
Series | FLT |
Retaining Rods Required | Not Required |
Reusable | Yes |
Recycled Content (%) | No Recycled Content |
Substances Filtered | Debris, Sediment |
Description
Drain Debris Filter, Removes Debris, Sediment, Flow Capacity 39.6 gpm, Length 27 in, Width 30 in, Height 1 1/4 in, For Use With Storm Drains Up to 29 in x 27 in, Material Fiber, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier System, Yellow, Caution (PL4082)
- MCR SAFETY Industry Grade Cow Driver, 2XL, PK12 (32113DPXXL)
- SENSIT Cal Kit for Mfr. No. 909-00000-D, F, G, H (881-00030)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, S, 1 PR (30YP38)
- PIG PIG Drain Plug, Yellow (PLR252)
- PIG DrainBlocker Carrying Case, Yellow (PLR286)
- PIG Sediment Drain Filter, Sediment/Debris (FLT832)
- PIG DrainBlocker Cover, 42 x 42 In (PLR404)
- PIG Storm Drain Filtration Insert System (FLT756)
- PIG PIG Drain Plug, Yellow (PLR209)
- ULTRATECH Drain Guard, Oil & Sediment Model (9217)
- Pig Spill Control Supplies