Shop All Spill Containment Accessories
Pig
Crab for Outdoor Pan, 4-1/2" H, PK2
Mfr # PAN402
Zoro # G5941560
product price: $110.00
/pk 2, $55.00/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With New Pig PAN
- Length 11 1/2 in
- Number of Drums 0
- Includes Mat
- Width 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PAN402
- Zoro # G5941560
- UPC # 036226014064
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 11 1/2 in |
Width | 11 1/4 in |
Height | 4 1/2 in |
Dimensions | 11 1/2 in x 11 1/4 in x 4 1/2 in |
Details
Item | Crab for Outdoor Pan |
For Use With | New Pig PAN |
Number of Drums | 0 |
Includes | Mat |
Material | Steel |
Color | Black |
For Use With Mfr. Model Number | PAN401 |
Series | PAN |
Product Type | Steel Crab |
Fluorinated | No |
Indoor/Outdoor Use | Outdoor |
For Use With Brand | New Pig |
Description
Crab for Outdoor Pan, Color Black, Dimensions 11 1/2 in x 11 1/4 in x 4 1/2 in, Fluorinated No, For Use With New Pig PAN, For Use With Brand New Pig, For Use With Mfr. Model Number PAN401, For Use with Series PAN, Height 4 1/2 in, Includes Mat, Indoor/Outdoor Use Outdoor, Length 11 1/2 in, Material Steel, Product Type Steel Crab, Series PAN, Width 11 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 12, PR (CWKMG-58-012)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 030)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, 2XT (L535DS TL 2XL)
- CONDOR Reading Glasses, +1.0, Clear, Polycarbonate (6PPC0)
- PIG Gasket, 1-7/8" H, 3-1/2" W, 3-1/2" L (DRM1341-1.875)
- PIG Water-Activated Flood Bag, 10PK (WTR044)
- PIG PipeSock, 60" L, Black (FLT564)
- PIG Containment Pallet, 4-Drum, Heavy Duty (PAK672-BK-WOD)
- PIG Build-A-Berm Spill Containment Berm (PLR264)
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-YW)
- ENPAC Spill Tray, Absorbs 21.5 gal. , Black (5002-BK)
- Pig Spill Containment Accessories