Shop All Floor Signs
Pig
Cover Your Face Floor Sign, PK4
Mfr # GMM21010-BK
Zoro # G1630127
product price: $72.00
/pk 4, $18.00/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Features Thank You For Covering Your Face Safety Message
- Edges Straight
- Oil Resistant No
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GMM21010-BK
- Zoro # G1630127
- UPC # 036226046492
- Country of Origin United States
- Category Floor Signs
Dimensions
Mat Length | 24 in |
Overall Width | 17 in |
Mat Width | 17 in |
Cord Length | No Cord |
Size (WxL) | 17 in x 2 ft |
Overall Length | 2 ft |
Description
Floor Sign Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant Yes, Anti-Slip Surface Yes, Application Government, Grocery/Retail, Health Care/Lab, Industrial and Commercial, Institutional Facilities, Restaurants, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Face Material Weight 1.93 lb, Fluids Absorbed Grease, Oils, Water, For Surface Type Hard Floors, Indoor/Outdoor Indoor, Language English, Legend Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60297 (60297)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP311002)
- MAGID Large KevlarPBI Blend Heat Resistant Gloves (KB1323WL)
- MCR SAFETY Safety Glasses, Clear Uncoated (9800B)
- ACCUFORM Slip-Gard Round Floor Sign, 3 in H, 3 in W, Vinyl, Circle, English, MFS609 (MFS609)
- SIGNMISSION No Forklifts 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99836 (FD-R-16-99836)
- SIGNMISSION Watch Your Step 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-C-16-12PK-99876 (FD-C-16-12PK-99876)
- MIGHTY LINE No Pedestrian Text Floor Sign, Floor Mar, NOPEDESTRIANTEXT12 (NOPEDESTRIANTEXT12)
- NMC Hard Hat Area Walk On Floor Sign (WFS13)
- TOUGH GUY Floor Safety Sign, 24 in H, 11 29/36 in W, Polypropylene, English, 6DMG6 (6DMG6)
- MIGHTY LINE Forklift Crossing, Floor Marking Sign, 2 (FORKLIFTCROSSING24)
- Pig Floor Signs