Shop All Liquid Level Gauges
Pig
Corrosive Liquids Drum Gauge 55 gallon
Mfr # DRM1293-55G
Zoro # G206604245
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Rods- Kynar|Float- Polyethylene (HDPE)|Lock Nut- PVC|Gasket- Viton|Bushing- PVC
- Color Gray/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1293-55G
- Zoro # G206604245
- Country of Origin United States
- Category Liquid Level Gauges
Details
Promotion Restriction | Not eligible for promotion |
Material | Rods- Kynar|Float- Polyethylene (HDPE)|Lock Nut- PVC|Gasket- Viton|Bushing- PVC |
Color | Gray/Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636D)
- PIG PIG Pro Drum Patch & Repair Kit (GEN472)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 16 in D, 66 in W, 24 in H, 1 Shelves, Black (S6616A)
- TENNSCO Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (15) Openings, Gray (BS5-121812-3MG)
- PIG Corrosive Liquids Drum Gauge 55 gallon (DRM1292-55G)
- KRUEGER Therma Level Gauge, Tank 32" D, 2" NPT (H-2-32)
- KRUEGER Therma Level Gauge, Tank Depth 67", 2"NPT (H-2-67)
- KRUEGER Therma Level Gauge, Tank 39" D, 2" NPT (H-2-39)
- HUSKY High Level Drum Alarm (009953)
- KRUEGER Therma Level Gauge, Tank Depth 65", 2"NPT (H-2-65)
- KRUEGER Therma Level Gauge, Tank 23" D, 1.5" NPT (H-1.5-23)
- Pig Liquid Level Gauges