Shop All Spill Containment Accessories
Pig
Coarse Screen, 15" W, Black
Mfr # DRM1205
Zoro # G5930878
$67.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Latching Drum Lids for Draining
- Width 15 in
- Number of Drums 0
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # DRM1205
- Zoro # G5930878
- UPC # 036226004195
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 15 in |
Screen Hole Diameter | 1 in L x .438 in W |
Overall Width | 15 in |
Details
For Use With | Latching Drum Lids for Draining |
Item | Coarse Screen |
Number of Drums | 0 |
Color | Black |
Material | Steel |
Body Material | Steel |
Flame Arrester Ht | No Flame Arrester |
Product Type | Coarse Screen |
Description
Coarse Screen, Color Black, For Use With Latching Drum Lids for Draining, Overall Width 15 in, Product Type Coarse Screen, Screen Hole Diameter 1 in L x .438 in W, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Aluminum Pin Lug Set, 2" (97438105)
- ZING Handicap Parking Sign, Washington, 18X12 (2706)
- LYLE Emergency Exit Only Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U7-1089-NA_10x7)
- NMC Company Vehicles Only Sign, TM138J (TM138J)
- PIG PIG Outdoor Pillow-In-A-Pan 1 pan/box 40" L x 40" W x 5" H (FLT610)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- PIG Barrier Dike, (1) Straight Section, (1) Connector, Polyurethane, 10 ft Long x 2 in High, Yellow (PLR230)
- PIG LeakBlocker Dike, Yellow, 2-1/4 In (PLR212)
- PIG SpillBlocker Barrier Dike, Black, 4 In (PLR204-BK)
- PIG SpillBlocker Tabletop Dike, Yellow, 1 In (PLR229)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPVC-153)
- Pig Spill Containment Accessories