Shop All Spill Containment Accessories
Pig
Coarse Screen, 15" W, Black
Mfr # DRM1203
Zoro # G5908207
product price: $63.10
/ea
$63.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 0
- For Use With Burpless Large Steel Drum Funnels
- Material Steel
- Color Black
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1203
- Zoro # G5908207
- UPC # 036226004171
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 15 in |
Screen Hole Diameter | 1 in L x .438 in W |
Overall Width | 15 in |
Details
Number of Drums | 0 |
For Use With | Burpless Large Steel Drum Funnels |
Material | Steel |
Item | Coarse Screen |
Color | Black |
Body Material | Steel |
Flame Arrester Ht | No Flame Arrester |
Product Type | Coarse Screen |
Description
Coarse Screen, Color Black, For Use With Burpless Large Steel Drum Funnels, Overall Width 15 in, Product Type Coarse Screen, Screen Hole Diameter 1 in L x .438 in W, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Choker Anchor Cable, 6 ft, 310 lb Weight Capacity (5900551)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- C.H. HANSON Stencil Set, Numbers, Brass, 10013 (10013)
- NMC Lockout Tagout Station - Cabinet Only (LOC1)
- PIG PIG Heavy-Duty 2-Drum Poly Spill Containment Pallet Black WOD 66" L x 40" W x 8.75" H (PAK604-BK-WOD)
- PIG Replacement Gasket Kit Burpless Funnel (DRM605)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR265)
- PIG Disposal Bags, PE, 38" W x 65" H, PK50 (BAG115)
- PIG Water-Filled Flood Barrier, Ideal For Damming Large Water Streams, Reusable23.5in W x 5' L (WTR053)
- PIG SpillBlocker Carrying Case Spill Blocker (PLR284)
- ENPAC HazMat Disposal Bags, Yellow, PK250 (R14005)
- Pig Spill Containment Accessories