Shop All Spill Containment Accessories
Pig
Coarse Screen, 10" W, Black
Mfr # DRM1206
Zoro # G5925783
product price: $44.90
/ea
$44.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Number of Drums 0
- Width 10 in
- Color Black
- For Use With Burpless Steel Drum Funnels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1206
- Zoro # G5925783
- UPC # 036226004201
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 10 in |
Screen Hole Diameter | 0.438 in |
Overall Width | 10 in |
Details
Material | Steel |
Item | Coarse Screen |
Number of Drums | 0 |
Color | Black |
For Use With | Burpless Steel Drum Funnels |
Body Material | Steel |
Product Type | Coarse Screen |
Flame Arrester Ht | No Flame Arrester |
Description
Coarse Screen, Color Black, For Use With Burpless Steel Drum Funnels, Overall Width 10 in, Product Type Coarse Screen, Screen Hole Diameter 0.438 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-GATE Multi-Gate Expandable Plastic Barricade (MULTI-GATE)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-10)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, S, 1 PR (B074GI/S)
- MAPA PROFESSIONAL MAPA ® Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, 1 Pair, Size 9 (710129)
- PIG PIG Heavy-Duty 2-Drum Poly Spill Containment Pallet Black WOD 66" L x 40" W x 8.75" H (PAK604-BK-WOD)
- PIG Telescoping Pole, 1-1/4" W, 54" L (TLS303)
- PIG Water Activated Flood Barrier, 1/64" H (PLS2007)
- PIG Drainage Hose, Clear, 10 ft. L (TLS690)
- PIG Reusable Water-Filled Barrier (WTR041)
- PIG PipeSock, 60" L, Black (FLT564)
- ZORO SELECT Plug Set, Temp Patch, PK6 (12395-7.1)
- Pig Spill Containment Accessories