Shop All Drip Diverters
Pig
Cinchable Pipe Leak Diverter, 1 lb.
Mfr # TLS182
Zoro # G8041275
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material Polyester, PVC
- Installation Method Drawstrings
- Leak Diverter Width 19 1/2 in
- Leak Diverter Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS182
- Zoro # G8041275
- UPC # 036226017188
- Country of Origin United States
- Category Drip Diverters
Dimensions
Leak Diverter Width | 19 1/2 in |
Leak Diverter Length | 32 in |
Length | 2 ft. 8" |
Width | 1 ft. 7-1/2" |
Leak Diverter Dimensions | 32 in x 19 1/2 in |
Thread Size | 3/4 in |
Description
Diverter Type Pipe Leak Diverter, Leak Diverter Length 32 in, Leak Diverter Width 19 1/2 in, Leak Diverter Mounting Style Drawstrings, Yellow, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Cinchable Pipe Leak Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISN TOOL WEB Nsx Turbo High-Impact Poly Clear Lens Safe Glasses (SAS5330)
- 3M Fire Barrier Sealant, 2 gal., Red-Brown (CP-25WB+2GAL)
- BELL + HOWELL Bell + Howell Tac Glasses Sunglasses Plastic , 2PK (2121)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- PIG PIG Roof Leak Diverter Bucket Kit, 12 lb. (TLS667-TR)
- PIG PIG Pipe Leak Diverter, Yellow, 2 lb. (TLS248-YW)
- PIG PIG Roof Leak Diverter, Clear, 5.27 lb. (TLS463-CL)
- PIG Roof Leak Diverter, Translucent, 10.51 lb. (TLS464-TR)
- PIG PIG Pipe Leak Diverter, Clear, 2 lb. (TLS200-CL)
- PIG Drainage Hose, White/Clear, 25 ft. (TLS679)
- PIG PIG Roof Leak Diverter, Gray, 5.27 lb. (TLS463-GY)
- Pig Spill Control Supplies