No Product Image Available

Pig

Chemotherapy Drug Spill Kit, Each absorbs up to 2.5 L, Absorbs Chemotherapy Drugs, 3PK


product price: $157.99
/pk 3, $52.66/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 20 in
  • Width 13 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 20 in
Width 13 in

Description

Be prepared for proper handling and cleanup of hazardous drug spills with a high-quality spill kit that helps meet USP General Chapter 800 standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.