Shop All Caster Accessories
Pig
Caster Assembly - 5", 4PK
Mfr # DLY204
Zoro # G106604079
product price: $301.99
/pk 4, $75.50/ea
Free Shipping & Returns
Not eligible for select promotions
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DLY204
- Zoro # G106604079
- UPC # 3622600362
- Country of Origin China
- Category Caster Accessories
Details
Promotion Restriction | Not eligible for promotion |
Material | Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARM & RANCH Step Stool 2Steps 325Lb (TRP-2)
- ZORO SELECT Stem Caster, Friction Ring, 3" Wheel Dia. (429H07)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,500 lb (5CGZ9)
- ASHLAND CONVEYOR Roller Bracket, For 5/16 In Hex Axle (L BRKT 5/16H 1.63)
- ZORO SELECT Caster Puller Tool, For Stem Casters (89900)
- SERVICE CASTER Quick Release Caster Pad For Casters with 4'' x 4-1/2'' Top Plate (SCC-CP30)
- CASTERHQ 8"x2" Rigid Caster Yoke, RIG, Fork, Frame, Capacity UP to 1,250 LBS (HD6680R-01-Y)
- ZORO SELECT Caster Mount, Threaded Stem, 1" L Stem (404L11)
- J.W. WINCO JW Winco GN1804.1-M30X1.5 Spanner Locknut (1804.1-M30X1.5)
- ZORO SELECT Expand. Stem Kit, Range 1-1/4" to 1-1/2" (442R61)
- ZORO SELECT Threaded Stem Mount, 5/16 x 1, PK5 (UT75-07)
- Pig Caster & Wheel Accessories & Components