Shop All Entrance Mats
Pig
Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester
Mfr # GRPCP91K-BK
Zoro # G001866398
Free Shipping & Returns
$207.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 25 ft
- Weight 18.5 lb
- Perforations No
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # GRPCP91K-BK
- Zoro # G001866398
- UPC # 036226048304
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 25 ft |
Size | 3 ft x 25 ft |
Length | 25 ft |
Width | 3 ft |
Roll Length | 25 ft |
Perforated Size | Not Perforated |
Diameter | 3 in |
Roll Width | 3 ft |
Mat Width | 3 ft. |
Mat Length | 25 ft. |
Size (WxL) | 3 ft x 25 ft |
Description
Carpet Protection Mat, Surface Design Berber Carpet, Absorbent Capacity 5.4 gal, ADA Compliant Yes, Antimicrobial No, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Black, Color Black, Edge Style Flat/Straight, Fluids Absorbed Grease, Oils, Water, For Carpet Type Low Pile Carpet, For Surface Type Carpet, Indoor/Outdoor Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 090)
- LYLE Decal, Warning Keep Hands Out Of, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, English (LCU6-0024-ND_5X3.5)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (105741729)
- NMC Danger No Smoking Within 50 Feet Sign, D124PB (D124PB)
- PIG Gray, 3' W x 100' L (GRP36500-GY)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Gray, Polyester (GRPCP913X10-GY)
- PIG Adh-Backed Grippy Mat, Oatmeal, 6ft L, PK2 (GRP72903-OT)
- PIG Sorbents, 6.8 gal., Universal Absorbed, Gray, Polyester (GRP923X25-GY)
- PIG Designer Adhesive Backed Floor Mats, PK10 (GRP36902-SLT)
- PIG Entrance Mat, Black, 3 ft. W x 50 ft. L (GRP923X50-BK)
- CALLOWAY MILLS Sand, 60 W x 72 L (14SND0506)
- Pig Floor Mats