Shop All Aerosol Can Recycling Equipment
This Product is Discontinued
Pig
Carbon Replacement Filter, Blue, PK2 (Discontinued)
Mfr # DRM1150
Zoro # G9187823
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With SD-CT
- Features Captures Odors and VOC's
- Filter/Cartridge Type Carbon Cartridge
- Filters Out Odors, VOCs
- Housing Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1150
- Zoro # G9187823
- UPC # 036226000050
- Country of Origin United States
- Category Aerosol Can Recycling Equipment
Details
Item | Carbon Replacement Filter |
For Use With | SD-CT |
Features | Captures Odors and VOC's |
Filter/Cartridge Type | Carbon Cartridge |
Filters Out | Odors, VOCs |
Housing Material | Polyolefin |
Filter Life | 90 day |
Filter Media | Activated Carbon |
Description
Carbon Replacement Filter, Product Type Replacement Carbon Filter, Filter Life 90 day, Filter Media Activated Carbon, Filter/Cartridge Type Carbon Cartridge, Filters Out Odors, VOCs, Housing Material Polyolefin, Package Quantity 2
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.