Shop All Spill Containment Accessories
Pig
Build-A-Berm Spill Containment Berm
Mfr # PLR264
Zoro # G8050411
original price:
$301.67
17% off
new price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 1/2 in
- Height 2 in
- For Use With PIG PLR
- Length 15 ft
- For Use With Mfr. Model Number PLR103, PLR117, PLR265, PTY340, PTY341, PTY105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR264
- Zoro # G8050411
- UPC # 036226015115
- Country of Origin Multiple
- Category Spill Containment Accessories
Dimensions
Width | 5 1/2 in |
Height | 2 in |
Length | 15 ft |
Wall Height | 2 in |
Straight Section Length | 15 ft |
Straight Section Height | 2 in |
Dimensions | 15 ft x 5.5 in x 2 in |
Straight Section Width | 5 1/2 in |
Description
Spill Containment Berm, Spill Berm, Length 15 ft, Width 5 1/2 in, Height 2 in, Yellow, Material Polyurethane, For Use With Mfr. Model Number PLR103, PLR117, PLR265, PTY340, PTY341, PTY105, Application Contain Leaks and Spills Around Your Machinery
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Chem Res Gloves, 60GR87, PR (CS720M-08-V)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 2XL, 12PK (5401S)
- LITHONIA LIGHTING Contractor Select Switch Hardwired LED White Exit Sign (269XX0)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M7-1-425-FT)
- PIG Water-Activated Flood Bag, 36PK (WTR045)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WOPT)
- PIG WashBlocker Hi-VisBarrier Dike, 1-1/4 In (PLR500)
- PIG Sediment Drain Filter, 38" L, 29" W, 20" H (FLT747-WOPT)
- PIG Water Activated Flood Bag, 1/4" H (PLS1713)
- PIG PIG 4-Drum Poly Spill Containment Pallet Without Drain 51" L x 51" W x 10" H (PAK210-WOD)
- ULTRATECH Drum Spill Containment Pallet, 65-1/2" L (9611)
- Pig Spill Control Supplies