Shop All Spill Containment Accessories
Pig
Build-A-Berm Spill Containment Berm, PK2
Mfr # PLR516
Zoro # G7817722
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/2 in
- Length 6 in
- Application Control Liquids In High-Traffic Areas
- For Use With Mfr. Model Number PLR514, PTY340, PTY341, PTY105
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # PLR516
- Zoro # G7817722
- UPC # 036226015696
- Country of Origin Multiple
- Category Spill Containment Accessories
Dimensions
Height | 1 1/2 in |
Length | 6 in |
Width | 4 1/2 in |
Dimensions | 6 in x 4.5 in x 1.5 in |
Wall Height | 1 1/2 in |
Description
Spill Containment Berm, Spill Berm, Length 6 in, Width 4 1/2 in, Height 1 1/2 in, Orange, Material Aluminum, Galvanized Steel, Polyurethane, For Use With Mfr. Model Number PLR514, PTY340, PTY341, PTY105, Application Control Liquids In High-Traffic Areas, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (48UN22)
- LAKELAND Coveralls, 25 PK, White, SMS, Zipper (COL412-2X)
- NMC Do Not Block Door Sign, W415RB (W415RB)
- TILLMAN 24X42 Dk Brwn Lth Bib Apron (3842)
- PIG Water-Filled Flood Barrier Ideal For Damming Large Water Streams Reusable (WTR055)
- PIG Spill Containment Pool Storage Bag (PAK932)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 60" L x 36" W, 120PK (MAT567-WH)
- PIG Silicone Water Barrier, Yellow (WTR040-YW)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR513)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- Pig Spill Control Supplies