Shop All Spill Containment Accessories
Pig
Build-A-Berm Spill Containment Berm, PK2
Mfr # PLR515
Zoro # G7910752
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 3/4 in
- Height 1 1/2 in
- For Use With Mfr. Model Number PLR514, PTY340, PTY341, PTY105
- For Use With PIG PLR
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # PLR515
- Zoro # G7910752
- UPC # 036226015689
- Country of Origin Multiple
- Category Spill Containment Accessories
Dimensions
Length | 6 3/4 in |
Height | 1 1/2 in |
Width | 4 1/2 in |
Corner Sections Width | 4 1/2 in |
Corner Sections Height | 1 1/2 in |
Corner Sections Length | 6 3/4 in |
Wall Height | 1 1/2 in |
Dimensions | 6.75 in x 4.5 in x 1.5 in |
Description
Spill Containment Berm, Spill Berm, Length 6 3/4 in, Width 4 1/2 in, Height 1 1/2 in, Orange, Material Aluminum, Galvanized Steel, Polyurethane, For Use With Mfr. Model Number PLR514, PTY340, PTY341, PTY105, Application Control Liquids In High-Traffic Areas, Package Quantity 2
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Raincoat w/Detach Hood, HiVis Yellow/Green, 3XL (4GE77)
- 3M PAPR Assembly, Belt-Mounted, HE Filter (TR-306N+)
- ARIAT Work Boots, Womens, 8-1/2, B, Slip On, Blk, PR (10011976)
- JUSTRITE Type II Safety Can, 2.5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7225230)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 60" L x 36" W, 120PK (MAT567-WH)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT291)
- PIG Draining Drum Screen, 1-1/2" H, 22" W (DRM135)
- PIG Gasket, 1-7/8" H, 3-1/2" W, 3-1/2" L (DRM1341-1.875)
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR516)
- PIG Build-A-Berm Spill Containment Berm (PLR264)
- 3B PUTTY Drum Putty, 1 lb., Seal Fuel Tanks (84304)
- Pig Spill Control Supplies