Shop All Spill Containment Accessories
Pig
Build-A-Berm Spill Containment Berm, PK2
Mfr # PLR276
Zoro # G7845476
product price: $343.00
/pk 2, $171.50/ea
Free Shipping & Returns
$343.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With Mfr. Model Number PLR277, PLR513,PTY340, PTY341, PTY105
- Length 5 ft
- Material Polyurethane
- For Use With PIG PLR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR276
- Zoro # G7845476
- UPC # 036226015184
- Country of Origin Multiple
- Category Spill Containment Accessories
Dimensions
Length | 5 ft |
Height | 6 in |
Width | 9 in |
Straight Section Length | 5 ft |
Straight Section Height | 6 in |
Straight Section Width | 9 in |
Wall Height | 6 in |
Dimensions | 5 ft x 9 in x 6 in |
Description
Spill Containment Berm, Spill Berm, Length 5 ft, Width 9 in, Height 6 in, Yellow, Material Polyurethane, For Use With Mfr. Model Number PLR277, PLR513,PTY340, PTY341, PTY105, Application Contain Leaks and Spills Around Your Machinery, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Replacement Bladder, Flexible (1359)
- CONDOR Safety Sign, 10 inx14 in, Glow Vinyl (486X37)
- LYLE Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0253-ND_10X7 (LCU4-0253-ND_10X7)
- PLASTICS R UNIQUE Parking Block, Standard, 6 ft., Blue, Spikes (S6PBBLTRUE-SPIKES)
- PIG Water-Activated Flood Bag, 10PK (WTR044)
- PIG Water-Activated Flood Barrier, 8PK (WTR049)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 45" L x 24" W, 120PK (MAT566-BL)
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-YW)
- PIG Spill Blocker Vacuum Dike, 2-1/4" H, 4" W (PLR280-BK)
- PIG Latching Lid for Poly Drum, Red (DRM1084-RD)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- Pig Spill Containment Accessories