Shop All Spill Containment Accessories
Pig
Build-A-Berm Spill Containment Berm, PK2
Mfr # PLR108
Zoro # G8430737
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 1/2 in
- Color Orange
- For Use With Mfr. Model Number PLR283, PTY340, PTY340-1, PTY105
- Material Aluminum, Galvanized Steel, Polyurethane
- For Use With PIG PLR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # PLR108
- Zoro # G8430737
- UPC # 036226014781
- Country of Origin Multiple
- Category Spill Containment Accessories
Dimensions
Width | 5 1/2 in |
Height | 2 in |
Length | 11 1/4 in |
Corner Sections Width | 5 1/2 in |
Corner Sections Height | 2 in |
Corner Sections Length | 11 1/4 in |
Dimensions | 11.25 in x 5.5 in x 2 in |
Wall Height | 2 in |
Description
Spill Containment Berm, Spill Berm, Length 11 1/4 in, Width 5 1/2 in, Height 2 in, Orange, Material Aluminum, Galvanized Steel, Polyurethane, For Use With Mfr. Model Number PLR283, PTY340, PTY340-1, PTY105, Application Control Liquids In High-Traffic Areas, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Adhesive Backed Vinyl (DL149BP25)
- INNOTEX Fire Hood, Deluxe, 21 In, Natural (HINNO373)
- UMBO Niflex65, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (H134-XL)
- CONDOR Safety Sign, 10" Wx14" H, 0.004" Thickness (480J31)
- PIG PIG 4-Drum Poly Spill Containment Pallet With Drain 51" L x 51" W x 10" H (PAK210-WD)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR512)
- PIG Filter Sock, 10 ft. Lx 12-3/4"W x 3-1/2"H (FLT823)
- PIG Dry Loose Absorbent in Spill Pouch, PK12 (PLP220)
- PIG Build-A-Berm Spill Containment Berm Kit (PLR511)
- PIG PIG Heavy-Duty 3-Drum Poly Spill Containment Pallet With Drain 83" L x 34.5" W x 8.75" H (PAK213-WD)
- BUFFALO Recycled Hvy WT Oil Only Lam Pads, PK100 (91107)
- Pig Spill Containment Accessories