Shop All Spill Containment Accessories
Pig
Build-A-Berm Spill Containment Berm Kit
Mfr # PLR511
Zoro # G7870502
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 1/2 in
- Length 25 ft
- Height 1 1/2 in
- Includes (2) 4-1/2 in W x 25 ft L x 1-1/2 in H PIG(R) Build-A-Berm(R) Barriers, (6) 10.3 fl oz Sili-Thane(TM) 803 Sealant Tubes, 4 in W x 10 ft L 22 oz Vinyl Seam Mender, (4) 4-1/2 in W x 6-3/4 in L x 1-1/2 in H PIG(R) Build-A-Berm(R) Corners
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # PLR511
- Zoro # G7870502
- UPC # 036226015641
- Country of Origin Multiple
- Category Spill Containment Accessories
Dimensions
Width | 4 1/2 in |
Length | 25 ft |
Height | 1 1/2 in |
Straight Section Length | 25 ft |
Corner Sections Length | 6 3/4 in |
Wall Height | 1 1/2 in |
Corner Sections Width | 4 1/2 in |
Corner Sections Height | 1 1/2 in |
Dimensions | 25 ft x 4.5 in x 1.5 in |
Straight Section Height | 1 1/2 in |
Straight Section Width | 4 1/2 in |
Description
Spill Containment Berm Kit, Spill Berm Kit, Length 25 ft, Width 4 1/2 in, Height 1 1/2 in, Yellow, Material Polyurethane, For Use With Mfr. Model Number PTY105, Application Contain Leaks and Spills Around Your Machinery, Includes (2) 4-1/2 in W x 25 ft L x 1-1/2 in H PIG(R) Build-A-Berm(R) Barriers, (6) 10.3 fl oz Sili-Thane(TM) 803 Sealant Tubes, 4 in W x 10 ft L 22 oz Vinyl Seam Mender, (4) 4-1/2 in W x 6-3/4 in L x 1-1/2 in H PIG(R) Build-A-Berm(R) Corners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Battery Charger (10076107)
- TINGLEY High-visibility Yellow Icon LTE Jacket size M (J27122)
- STRANCO Die-Cut Refl. Letter Label, F, 4In H, PK5 (DWR-4-F-5)
- PORTWEST Classic Rain Jacket, XXXL (US440)
- PIG Containment Pallet, 4-Drum, Heavy Duty (PAK672-BK-WOD)
- PIG Filter Sock, Black, 10 ft. Lx5 in. W (FLT718)
- PIG Gasket, 1-7/8" H, 3-1/2" W, 3-1/2" L (DRM1341-1.875)
- PIG Build-A-Berm Spill Containment Berm (PLR278)
- PIG Water Activated Flood Barrier, 1/64" H (PLS2006)
- PIG Water Activated Flood Bag, 1/4" H (PLS1712)
- ZORO SELECT Handi Bnd Clmp, Patch Pipe Up to 2-1/2In. (12855-15)
- Pig Spill Containment Accessories