Shop All Spill Containment Accessories
Pig
Build-A-Berm Spill Cont Berm Corner, PK2
Mfr # PLR279
Zoro # G8157143
original price:
$124.46
9% off
new price: $112.99
/pk 2, $56.50/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Yellow
- For Use With Mfr. Model Number PLR278, PTY340, PTY341, PTY105
- For Use With PIG PLR
- Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR279
- Zoro # G8157143
- UPC # 036226015214
- Country of Origin Multiple
- Category Spill Containment Accessories
Dimensions
Height | 1 1/2 in |
Width | 4 1/2 in |
Length | 6 3/4 in |
Corner Sections Width | 4 1/2 in |
Corner Sections Length | 6 3/4 in |
Corner Sections Height | 1 1/2 in |
Wall Height | 1 1/2 in |
Dimensions | 6.75 in x 4.5 in x 1.5 in |
Description
Spill Containment Berm Corner, Spill Berm Corner, Length 6 3/4 in, Width 4 1/2 in, Height 1 1/2 in, Yellow, Material Polyurethane, For Use With Mfr. Model Number PLR278, PTY340, PTY341, PTY105, Application Contain Leaks and Spills Around Your Machinery, Package Quantity 2
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Green, 100 Pairs (FUS30S-HP)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D23 (475D23)
- WATERJEL Fire Blanket, 60" W 72" L, Tan, Orange Case (G7260P-4.69.000)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112538)
- PIG Latching Drum Lid with Fast-Latch, Red (DRM1072-RD)
- PIG Reusable Water-Filled Barrier, Ideal For Washdowns, Temporary Water Diversion, 3in W x 25' L (WTR042)
- PIG Build-A-Berm Spill Containment Berm (PLR278)
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-BK)
- PIG SpillBlocker Barrier Dike Corner, 4 In (PLR206)
- PIG Latching Drum Lid with Fast-Latch, Yellow (DRM1072-YW)
- SPILLTECH Build Your Own Berm Sili-Thane Seal, PK6 (BYOB-SEAL)
- Pig Spill Control Supplies