Shop All Spill Containment Accessories
Pig
Build-A-Berm Spill Cont Berm Corner, PK2
Mfr # PLR277
Zoro # G8277586
product price: $178.00
/pk 2, $89.00/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Contain Leaks and Spills Around Your Machinery
- For Use With PIG PLR
- Material Polyurethane
- Height 6 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR277
- Zoro # G8277586
- UPC # 036226015191
- Country of Origin Multiple
- Category Spill Containment Accessories
Dimensions
Height | 6 in |
Width | 9 in |
Length | 10 1/2 in |
Corner Sections Height | 6 in |
Wall Height | 6 in |
Corner Sections Width | 9 in |
Dimensions | 10.5 in x 9 in x 6 in |
Corner Sections Length | 10 1/2 in |
Description
Spill Containment Berm Corner, Spill Berm Corner, Length 10 1/2 in, Width 9 in, Height 6 in, Yellow, Material Polyurethane, For Use With Mfr. Model Number PLR276, PTY340, PTY341, PTY105, Application Contain Leaks and Spills Around Your Machinery, Package Quantity 2
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (92752M)
- TALON TRAX Boots, Blue, 6, Mens, 15" H, Pull On, PR (445L40)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Green, Pack of 6 (51345)
- WHEELOCK HornStrobe, 12/24VDC, Red, Alert, 8CD (CN121097)
- PIG PIG Sticky Steps Mat with Frame 30 sheets/case 24" x 36" English 37" L x 25" W x .01" H, 30PK (MAT568-24X36-ENG)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK50 (MAT1201)
- PIG Silicone Water Vacuum Barrier (WTR052)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR265)
- PIG SpillBlocker Barrier Dike Connector (PLR205)
- PIG Vinyl Cement, Clear, 3-3/4in.Hx2 5/8in. W (PTY105)
- ENPAC Dewatering Filter Bag, 6 ft. X 6 ft. (430606)
- Pig Spill Control Supplies