Pig

Build-A-Berm Spill Berm Wall End, PK2


product price: $232.00
/pk 2, $116.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Application Contain Leaks and Spills Around Your Machinery
  • For Use With Mfr. Model Number PLR276, PTY340, PTY341, PTY105
  • Material Polyurethane
  • Height 6 in
  • Length 11 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 6 in
Length 11 in
Width 9 in
Dimensions 11 in x 9 in x 6 in
Wall Height 6 in

Description

Spill Containment Berm Wall End, Spill Berm Wall End, Length 11 in, Width 9 in, Height 6 in, Yellow, Material Polyurethane, For Use With Mfr. Model Number PLR276, PTY340, PTY341, PTY105, Application Contain Leaks and Spills Around Your Machinery, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.