Shop All Spill Containment Accessories
Pig
Build-A-Berm Spill Berm Wall End, PK2
Mfr # PLR512
Zoro # G7799644
product price: $207.99
/pk 2, $104.00/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Contain Leaks and Spills Around Your Machinery
- Material Polyurethane
- Width 7 1/2 in
- Height 4 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR512
- Zoro # G7799644
- UPC # 036226015658
- Country of Origin Multiple
- Category Spill Containment Accessories
Dimensions
Width | 7 1/2 in |
Height | 4 in |
Length | 10 in |
Corner Sections Width | 7 1/2 in |
Corner Sections Length | 10 in |
Wall Height | 4 in |
Corner Sections Height | 4 in |
Dimensions | 10 in x 7.5 in x 4 in |
Description
Spill Containment Berm Wall End, Spill Berm Wall End, Length 10 in, Width 7 1/2 in, Height 4 in, Yellow, Material Polyurethane, For Use With Mfr. Model Number PLR258, PTY340, PTY341, PTY105, Application Contain Leaks and Spills Around Your Machinery, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Breathing Air Regulator (RG-3000-2Y)
- MSA SAFETY Full Body Harness, XL, Nylon (10197208)
- GVT Seiko Instruments Usa Inc. Seiko 8Mm Dat Tape Labels White. 3/8 I (SLP-27210)
- NMC Scaffold Released For Access Tag, Pk25 (RPT225A)
- PIG Build-A-Berm Spill Containment Berm (PLR283)
- PIG Dry Loose Absorbent in Spill Pouch, PK12 (PLP220)
- PIG Sign, 10" H, 14" L, Polyethylene (SGN2035-10X14-PLS)
- PIG Barrier Dike, (1) Straight Section, (1) Connector, Polyurethane, 10 ft Long x 2 in High, Yellow (PLR230)
- PIG Water Activated Flood Bag, 1/4" H (PLS1713)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 36" L x 24" W, 120PK (MAT195-GY)
- ECOBAILER Disposable Bailer, 1027mL, PE, PK24 (ECOPEW-153)
- Pig Spill Control Supplies