Shop All Spill Containment Accessories
Pig
Build-A-Berm Spill Berm Wall End, PK2
Mfr # PLR114
Zoro # G7851304
product price: $98.69
/pk 2, $49.35/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Length 6 in
- Color Yellow
- Height 1 1/2 in
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR114
- Zoro # G7851304
- UPC # 036226014804
- Country of Origin Multiple
- Category Spill Containment Accessories
Dimensions
Length | 6 in |
Height | 1 1/2 in |
Width | 4 1/2 in |
Wall Height | 1 1/2 in |
Dimensions | 6 in x 4.5 in x 1.5 in |
Description
Spill Containment Berm Wall End, Spill Berm Wall End, Length 6 in, Width 4 1/2 in, Height 1 1/2 in, Yellow, Material Polyurethane, For Use With Mfr. Model Number PLR278, PTY340, PTY341, PTY105, Application Contain Leaks and Spills Around Your Machinery, Package Quantity 2
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, L, 1 PR (CP14RL)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (RP219AF)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .75" x, MMP350H-M, PK 1000 (MMP350H-M)
- PIG Wall-Mount Mat Roll Dispenser, Black (MAT292)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 36" L x 18" W, 120PK (MAT194-WH)
- PIG Water-Activated Flood Barrier, 2PK (WTR048)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT291)
- PIG PIG 4-Drum Poly Spill Containment Pallet With Drain 51" L x 51" W x 10" H (PAK210-WD)
- PIG Oil Water Filter Mat Pads, 36"L, 36"W, PK5 (MAT1206)
- SPILL MAGIC Portable Dustpan, Black, 12-1/4" L (206DP)
- Pig Spill Control Supplies