Shop All Spill Control Kits and Stations
Pig
Bodily Fluids Absorbent Kit, White, Pail
Mfr # PLS1850
Zoro # G4596177
original price:
$207.88
5% off
new price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Bodily Fluids
- Spill Control - Fluids Absorbed 9 galb
- Container Type Bucket
- Absorbent - Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLS1850
- Zoro # G4596177
- UPC # 036226022342
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 12 1/2 in W x 12 1/2 in L x 12 1/2 in H |
Pad Length | 12 in |
Container Width | 12 1/2 in |
Container Length | 12 1/2 in |
Pad Width | 9 in |
Container Height | 12 1/2 in |
Description
Spill Kit, Fluids Absorbed Bodily Fluids, Specialized Applications Biohazard, Volume Absorbed Per Kit 9 gal, Container Type Bucket, 3 1/2 gal Container Capacity, 12 1/2 in W x 12 1/2 in L x 12 1/2 in H Container Size, White, Filled, Sorbents Included (1) 4 lb. Container PIG(R) Absorb-&-Lock(R) Bio-Fluids Absorbent (PLP503), (20) 9 In. x 12 In. PIG(R) HazMat Mat Pad, PPE Included (1) Economy Goggles (GLS290-AF), (2) Aprons, (2) Pair of Nitrile Gloves
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 090)
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 13' Yellow/Black CAUTION-DO NOT ENTER Belt (SM450Y-YBC130)
- ZING Sign, Danger Confined Space, 7x10, Adhesive (1977S)
- PAULSON Faceshield, Hi Temp, Clr, Polycarbonate, 20" (IM22-L6F)
- PIG PIG Bladder Poly Spill Containment Deck 56" L x 26" W x 5.75" H (PAK528)
- PIG Empty Truck Mount Container, 13in.W, Black (pak572)
- PIG Spill Kit, Chem/Hazmat, White (KIT365)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (KITR211)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT3500)
- PIG Truck Spill Kit, Universal, Black (kit630)
- HD SAFETY STORE Spill Cleanup Station, Wall Mount (AB-W915)
- Pig Spill Control Kits and Stations