Shop All Spill Control Kits and Stations
Pig
Bodily Fluids Absorbent Kit, 2.9 gal, PK10
Mfr # KIT5006
Zoro # G8363224
original price:
$176.99
4% off
new price: $168.99
/pk 10, $16.90/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Fluids Absorbed Bodily Fluids
- Spill Control - Fluids Absorbed 374 oz
- Absorbent - Container Type Bag
- Container Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT5006
- Zoro # G8363224
- UPC # 036226037070
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 4 in W x 9 1/4 in L x 13 in H |
Container Height | 13 in |
Container Length | 9 1/4 in |
Pad Width | 10 in |
Pad Length | 13 in |
Container Width | 4 in |
Description
Spill Kit/Station, Fluids Absorbed Bodily Fluids, Volume Absorbed Per Kit 374 oz, Container Type Bag, 4 in W x 9 1/4 in L x 13 in H Container Size, Red, Filled, Sorbents Included (10) 3 oz Sheen Clean Loose Absorbents, (30) 10 in W x 13 in L Absorbent Mat Pads, PPE Included (10) Pairs of 12 in L Nitrile Gloves
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTHOUSE Glove Box Holder, Acrylic, Single (CCG1061004)
- ZORO SELECT Trim Line Channelizer, Blue, 45 In (03-750-64HBG)
- CROWN BOILER CO Control (3505065)
- MCR SAFETY Cooling Neck Gaiter, Hi-visibility (CGNG8)
- PIG PIG Spill Kit, Universal, Yellow (KIT220)
- PIG Spill Kit/Station, 44.6 gal Vol. Absorbed (KIT820)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT306)
- PIG Spill Kit, Chem/Hazmat, White (KIT399)
- PIG Polyethylene Disposal Bags, 38 in.W, PK100 (BAG111)
- PIG Spill Kit Refill, Universal, Gray (KIT216)
- BRADY Spill Kit, Universal, Yellow (SKMA-30)
- Pig Spill Control Kits and Stations