Shop All Spill Control Kits and Stations
Pig
Bodily Fluids Absorbent Kit, 0.29 gal.
Mfr # KIT5004
Zoro # G8360442
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Fluids Absorbed Bodily Fluids
- Spill Control - Fluids Absorbed 37 oz
- Absorbent - Container Type Bag
- Container Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT5004
- Zoro # G8360442
- UPC # 036226037056
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 4 in W x 9 1/4 in L x 13 in H |
Container Length | 9 1/4 in |
Container Height | 13 in |
Container Width | 4 in |
Pad Length | 13 in |
Pad Width | 10 in |
Description
Spill Kit, Fluids Absorbed Bodily Fluids, Volume Absorbed Per Kit 18 oz, Container Type Bag, 4 in W x 9 1/4 in L x 13 in H Container Size, Red, Filled, Sorbents Included (3) 10 in W x 13 in L Absorbent Mat Pads, 3 oz Sheen Clean Loose Absorbent, Surface Sanitizing Wipe, PPE Included Pair of 12 in L Nitrile Gloves, Additional Components Included Biohazard Waste Bag, Disposable Scoop and Scraper, Hand Sanitizing Wipe, Static Dissipative No, UV Resistant No, Product Weight 1 lb, KIT
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Protective Coverall, Disposable Coverall, Large, SMS Based (7000034762)
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING MED 100/BX (LGBL-M)
- COOPER LIGHTING Exit Sign, 3.0W, Red, 1 or 2 Faces (APX7R)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 12PK (TTP030PU-080)
- PIG Spill Kit, Universal, Orange (KIT279-OR)
- PIG Truck Spill Kit Stowaway Bag, 21-3/4" H (KIT623)
- PIG PIG Spill Kit, Chem/Hazmat, Yellow (KIT3200)
- PIG High Volume Water-Absorbing Spill Kit in Large Spill Cart (WTR550)
- PIG Spill Kit Refill, Oil-Based Liquids (RFL444)
- PIG PIG Truck Spill Kit, Chem/Hazmat, Yellow (KIT622)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL244)
- Pig Spill Control Supplies