Shop All First Aid Kits
Pig
Bloodborne Pathogen Kit, Plastic Case
Mfr # pls1014
Zoro # G4766872
product price: $63.00
/ea
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gown with Full Sleeves, Pair Shoe Covers, Bonnet, Eye Shield with Ear Loop Mask, (2) Exam Quality Vinyl Gloves, 21 gpm Fluid Control Solidifier, Bio Scooper/Scraper, (2) 15 in x 24 in Biohazard Bags, Clear Bags with Twist, Wall Mountable
- First Aid Kit Type Kit
- Standards OSHA, 26 CFR 1910.1030 (d) (3) (i)
- Case Material Plastic
- First Aid Kit Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # pls1014
- Zoro # G4766872
- Country of Origin United States
- Category First Aid Kits
Dimensions
Container Size | 2 in x 5 in x 8 in |
Details
Includes | Gown with Full Sleeves, Pair Shoe Covers, Bonnet, Eye Shield with Ear Loop Mask, (2) Exam Quality Vinyl Gloves, 21 gpm Fluid Control Solidifier, Bio Scooper/Scraper, (2) 15 in x 24 in Biohazard Bags, Clear Bags with Twist, Wall Mountable |
First Aid Kit Type | Kit |
Standards | OSHA, 26 CFR 1910.1030 (d) (3) (i) |
Case Material | Plastic |
First Aid Kit Mounting Type | Wall Mount |
Material | Plastic |
Header | Bloodborne Pathogen Protection Kit |
Language | English |
Legend Style | Text |
Subject Matter | Emergency |
Color | White |
Features | An Excellent Supplemental Kit to Keep on Hand with Standard First aid Kits and Supplies, 26-Piece kit Includes CPR Pack, Head-to-Toe Protection and Cleanup Items in a Wall-Mountable Carrying Case, Ideal for Use by First Responders in Industrial and Commercial Facilities, Institutions and Hospitals |
Container Type | Plastic Case |
Item | Bloodborne Pathogen Kit |
Description
Container Type Plastic Case, 2 in x 5 in x 8 in Container Size, OSHA, 26 CFR 1910.1030 (d) (3) (i)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Folding Cane, Standard, 14in H, Blue, Single (502-1325-0100)
- HONEYWELL Burn Dressing, Soaked, Non-Woven Cloth (021031)
- COMFORT PLUS Tampon, Vendible, Regular Absorption, PK200 (CPCR200)
- ROCKTAPE International Medical Bulk Roll, Black (800705)
- PIG Body Fluid Clean Up Kit, Box, White (PLS1013)
- FIRST AID ONLY Refill for SmartCompliance Gen Business Cabinet, Triangular Bandages, 40 x 40 x 56, PK2, 2PK (FAE-5100)
- MEDI-FIRST ANSI Standard, 50 Person, Metal Kit, Metal, 50 Person (807ANSI)
- ACME UNITED First Aid Only FAE-6150 SmartCompliance Refill Finger Cots, 50/Box (FAE-6150)
- MERET PRODUCTS Pro X Oxygen Conversion Kit, Infection C (M8001X)
- ZORO SELECT First Aid Station, Metal, 100 Person (9999-7513)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (FAO-110)
- Pig First Aid Kits