Shop All Spill Control Kits and Stations
Pig
Bio Safety Spill Cleanup Kit, 13-1/4" W
Mfr # pls1245
Zoro # G5928811
original price:
$82.85
4% off
new price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Spill Control - Fluids Absorbed 51 oz
- Fluids Absorbed Bodily Fluids
- Container Type Carrying Case
- Volume Absorbed Per Pkg. 0.3 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # pls1245
- Zoro # G5928811
- UPC # 036226015733
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 3 in |
Length | 7 3/8 in |
Width | 13 1/4 in |
Container Size | 7.375 in W x 13 1/4 in L x 3 in H |
Container Length | 13 1/4 in |
Container Height | 3 in |
Pad Length | 12 in |
Pad Width | 9 in |
Container Width | 7 1/2 in |
Description
Spill Kit, Fluids Absorbed Bodily Fluids, Specialized Applications Biohazard, Volume Absorbed Per Kit 51 oz, Container Type Carrying Case, 1 gal Container Capacity, 7.375 in W x 13 1/4 in L x 3 in H Container Size, Clear, Filled, Sorbents Included (10) 9 in x 12 in Pig Haz-Mat Mat Pads, Dry wiping cloth, Hand Wipe towel, Red Z absorbent, Sani cloth surface Wipe, PPE Included (2) Shoe covers, (4) Gloves, Disposable gown, Faceshield with mask
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM GHS Wallet Card, 3-3/8x2-1/8 In (LKC241)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1091-RD_7X5 (U7-1091-RD_7X5)
- HONEYWELL SAFETY PRODUCTS SilverShield Barrier Laminate, Foil-Type Safety Gloves (SSG/10)
- PIP PIP® 33-B125/M G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, M (33-B125/M)
- PIG Bodily Fluids Absorbent Kit, 0.87 gal, PK3 (KIT5005)
- PIG Outdoor Filter Berm Pad, Sediment/Oil (FLT901)
- PIG Spill Kit/Station, 8.2 gal. Vol. Absorbed (KIT4000)
- PIG Truck Spill Kit, Universal, Yellow (KIT626)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT306)
- PIG Spill Kit, Chem/Hazmat, Clear (KIT367)
- ENPAC Containment Pool, 20 gal, 13 In H (5920-YE)
- Pig Spill Control Kits and Stations