Shop All Spill Control Kits and Stations
Pig
Battery Acid Spill Kit in Countertop Box
Mfr # KIT2303
Zoro # G711591863
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT2303
- Zoro # G711591863
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Width | 11 in |
Length | 16 in |
Description
Confidently respond to small spills of battery acid from lead-acid batteries with this battery acid clean-up kit featuring color-change neutralizer absorbents and more.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3X-QD-O)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 120-240VAC (XVBC9M)
- FASTCAP Safety Glasses Red Tinted (SG-R510)
- MOON AMERICAN Rocker Lug Swivel, NHxNH, 2-1/2 In (379-2522524)
- PIG Empty Truck Mount Container, 13in.W, Black (pak572)
- PIG PIG Spill Kit, Universal, Yellow (45300)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT3300)
- PIG PIG Spill Kit, Universal, Yellow (KIT215)
- PIG PIG Spill Kit, Chem/Hazmat, Black (KIT322)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 4' L x 4' W x 8" H (PAK720-YW)
- SPILLTECH Spill Kit Refill, Box, Oil-Based Liquids (RSPKO-55)
- Pig Spill Control Kits and Stations