Shop All Chemical Neutralizers
Pig
Battery Acid Neutralizer, 32 fl oz, PK12
Mfr # CLN1002
Zoro # G411248746
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Primary Neutralizing Application Battery Acid
- Neutralizing Capacity Up to 64 fl oz
- Neutralizes Chemical Type Battery Acid
- Includes Spray Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # CLN1002
- Zoro # G411248746
- UPC # 036226065318
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Size | 32 Fluid Ounce Bottle |
Details
Item | Battery Acid Neutralizer |
Container Type | Bottle |
Primary Neutralizing Application | Battery Acid |
Neutralizing Capacity | Up to 64 fl oz |
Neutralizes Chemical Type | Battery Acid |
Includes | Spray Bottle |
Weight | 3 lb |
Color | White |
Fluid Volume | 32 fl oz |
Neutralizing | Yes |
Product Form | Liquid |
Product Type | Neutralizing Spray |
Description
Battery Acid Neutralizer, Product Type Neutralizing Spray, Neutralizes Chemical Type Battery Acid, Product Form Liquid, Neutralizing Capacity Up to 64 fl oz, Size 32 Fluid Ounce Bottle, Container Type Bottle, Color White, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (GG-40C-AF)
- C.H. HANSON Stencil, No Parking, 30 x 46 In. (70002)
- MCR SAFETY Gloves, M, PK12 (3613HM)
- NMC Office Architectural Sign, AS45 (AS45)
- PIG PIG Acid Neutralizing Loose Absorbent 1 container (PLP801)
- PIG PIG Battery Acid-Neutralizing Loose Absorbent 1 container (PLP301)
- PIG Battery Acid Neutralizer, 18 fl oz, PK12 (CLN1003)
- PIG PIG Acid Neutralizing Loose Absorbent 1 container (PLP800)
- PIG PIG Hydrofluoric Acid-Neutralizing Loose Absorbent, 6PK (PLP806)
- PIG PIG Battery Acid-Neutralizing Loose Absorbent 1 container (PLP303)
- SPILL-X Acid-Neutralizing Kit, 6PK (GEN528)
- Pig Chemical Neutralizers