Shop All Chemical Neutralizers
Pig
Battery Acid Neutralizer, 18 fl oz, PK12
Mfr # CLN1003
Zoro # G711248750
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Primary Neutralizing Application Battery Acid
- Neutralizes Chemical Type Battery Acid
- Color White
- Weight 17 2/5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # CLN1003
- Zoro # G711248750
- UPC # 036226065325
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Size | 18 Fluid Ounce Aerosol Can |
Details
Item | Battery Acid Neutralizer |
Container Type | Aerosol Can |
Primary Neutralizing Application | Battery Acid |
Neutralizes Chemical Type | Battery Acid |
Color | White |
Weight | 17 2/5 lb |
Product Form | Aerosol Spray |
Product Type | Neutralizing Spray |
Fluid Volume | 18 fl oz |
Neutralizing | Yes |
Description
Battery Acid Neutralizer, Product Type Neutralizing Spray, Neutralizes Chemical Type Battery Acid, Product Form Aerosol Spray, Neutralizing Capacity Not Applicable, Size 18 Fluid Ounce Aerosol Can, Container Type Aerosol Can, Color White, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13in, 2.8W (EDG 1 R EL M6)
- ZORO SELECT 5/8" Self-Adhesive Square Label, Pk1000, 3VCP9 (3VCP9)
- ELITE WEAR Back Support Belt, Black, Size: 2XL (BB800BK (2XL))
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 12, Brown, PR (A7896)
- PIG PIG Battery Acid-Neutralizing Loose Absorbent 1 container (PLP303)
- PIG PIG Hydrofluoric Acid-Neutralizing Loose Absorbent, 6PK (PLP806)
- PIG PIG Acid Neutralizing Loose Absorbent 1 container (PLP801)
- PIG PIG Acid Neutralizing Loose Absorbent 1 container (PLP800)
- PIG PIG Battery Acid-Neutralizing Loose Absorbent 1 container (PLP301)
- WYK Spray, Acidsafe, Neutralizer, 32 oz., PK6 (AN3300)
- SPILFYTER Acid Neutralizer, 38 lb, Purple, PK4 (410004)
- Pig Chemical Neutralizers