Shop All Spill Control Kits and Stations
Pig
Base Neutralizing Spill Kit, 19-1/4" H
Mfr # KIT319
Zoro # G5933440
product price: $485.00
/ea
Free Shipping & Returns
$485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 4 gal
- Fluids Absorbed Bases
- Container Type Bucket
- Container Capacity 8 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT319
- Zoro # G5933440
- UPC # 036226006823
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 19 1/4 in |
Width | 14 1/4 in |
Length | 14 1/4 in |
Container Size | 13 1/4 in W x 16 1/4 in L x 12 3/4 in H |
Size of Neutralizer Included | 6 lb |
Sock Length | 48 in |
Pillow Length | 12 in |
Sock Diameter | 2 in |
Pad Width | 11 in |
Container Length | 16 1/4 in |
Container Width | 13 1/4 in |
Pad Length | 12 in |
Container Height | 12 3/4 in |
Pillow Width | 12 in |
Pillow Height | 1 in |
Description
Spill Kit, Fluids Absorbed Bases, Specialized Applications Base, Neutralizes Chemical Type Bases, Volume Absorbed Per Kit 4 gal, Container Type Bucket, 8 gal Container Capacity, 13 1/4 in W x 16 1/4 in L x 12 3/4 in H Container Size, White, Filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex, Neoprene (EXO-MGG-05-XL)
- VIKING Open Road Safety Pant Green (D6323PG-S)
- OCCUNOMIX T-Shirt, Mens, M, Yellow (LUX-SSETP2B-YM)
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size XXL, 12PK (GL503X2)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT420)
- PIG Spill Kit, Universal, Yellow (KIT2500)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 6' L x 4' W x 8" H (PAK721-YW)
- PIG PIG Poly Spill Containment Cart 66.5" L x 29" W x 16" H (PAK648)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT315)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL244)
- SPILLTECH Spill Kit, Drum, Universal, 28-1/4" H (SPKU-65)
- Pig Spill Control Kits and Stations