Shop All Spill Containment Accessories
Pig
Barrier Dike, (1) Straight Section, (1) Connector, Polyurethane, 10 ft Long x 2 in High, Yellow
Mfr # PLR230
Zoro # G8089724
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Spill Containment
- Length 10 ft
- Material Polyurethane
- Color Yellow
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR230
- Zoro # G8089724
- UPC # 036226015009
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 10 ft |
Width | 2 in |
Height | 2 1/4 in |
Straight Section Height | 2 1/4 in |
Straight Section Dimensions | 10 ft x 2 in x 2 1/4 in |
Straight Section Width | 2 in |
Straight Section Length | 10 ft |
Details
Item | Barrier Dike |
Application | Spill Containment |
Material | Polyurethane |
Color | Yellow |
Includes | Connector, PIG(R) SpillBlocker(R) Rough Surface Dike, Polyethylene Disposal Bags (BAG201-S) |
Min Temp Limit | 0 Degrees F |
Supports SPCC Compliance | Yes |
Components Included | (1) Straight Section, (1) Connector |
Max Liquid Temp Exposure | 225 Ă‚ÂżF for up to 30 min |
Max Temp Limit | 160 Degrees F |
Shape | Triangular |
Number of Straight Sections | 1 |
Number of Connectors | 1 |
For use with Surface Type | Rough Surfaces |
Recycled Content (%) | No Recycled Content |
Temp Limit | 0 Degrees F - 160 Degrees F |
Connection Type | Requires Separate Connector |
Description
SpillBlocker Barrier Dike,2 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTLE VISION SUNGLASSES BTL VISN 2PK (12446-6)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-04)
- CONDOR Bump Cap Insert, Insert, ABS, Black, Fits Hat Size 6-3/4 to 7-3/8 (23Z354 and 23Z355) (23Z356)
- LYLE Fire Lane Parking Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-2817-DG_12x18 (T1-2817-DG_12x18)
- PIG Absorbent Pillow for PIG Outdoor Pillow-In-A-Pan 18" L x 18" W x 2" H, 4PK (FLT611)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WOPT)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK30 (MAT1202)
- PIG Dry Loose Absorbent in Spill Pouch, PK12 (PLP220)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR513)
- PIG Telescoping Response Shovel, 10" W, 24" L (TLS1000-BK)
- PIG PIG Utility Spill Basin 58" L x 35" W x 12" H (PAK377)
- Pig Spill Containment Accessories