Shop All Spill Containment Accessories
Pig
Ball Valve
Mfr # DRM984
Zoro # G106625586
original price:
$26.56
20% off
new price: $21.05
/ea
$21.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Includes 1 - Ball Valve 1 - Adapter
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM984
- Zoro # G106625586
- Country of Origin China
- Category Spill Containment Accessories
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Includes | 1 - Ball Valve 1 - Adapter |
Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107802)
- CHICAGO PROTECTIVE APPAREL Fire Blanket, Woolen Blend (21-610)
- THOROGOOD SHOES Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 9.5D)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-136-427)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR512)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 45" L x 24" W, 120PK (MAT566-BL)
- PIG PIG 4-Drum Poly Spill Containment Pallet With Drain 51" L x 51" W x 10" H (PAK210-WD)
- PIG Filter Sock, Black, 10 ft. Lx5 in. W (FLT718)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK30 (MAT1202)
- PIG Silicone Water Barrier, White (WTR040-WH)
- ULTRATECH Spill Cont. Berm, Foam Wall, 1246 gal., PVC (8474)
- Pig Spill Containment Accessories