Shop All Spill Containment Accessories
Pig
Ball Valve, 12" W, 7-1/2" H, 13-3/4" L
Mfr # DRM946
Zoro # G5937902
product price: $140.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Yellow
- Length 13 3/4 in
- Material Polypropylene (Body); PTFE (Seal)
- Width 12 in
- Height 10.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM946
- Zoro # G5937902
- UPC # 036226005192
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 13 3/4 in |
Width | 12 in |
Height | 10.75 in |
Overall Height | 10.75 in |
Overall Dia.xH | 10.75 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Yellow |
Material | Polypropylene (Body); PTFE (Seal) |
For Use With | Burpless Poly Drum Funnels |
Item | Ball Valve |
Number of Drums | 0 |
Body Material | Steel |
Product Type | Ball Valve |
Flame Arrester Ht | No Flame Arrester |
Description
Ball Valve, Color Black, Yellow, For Use With Burpless Poly Drum Funnels, Overall Height 10.75 in, Product Type Ball Valve, Material Polypropylene (Body); PTFE (Seal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 8 Mil Blue Vinyl Apron Edge 35 X, PK12 (O73R4)
- HEROS PRIDE Belt Accessory, Nylon (1095)
- LITTLE GIANT Gas Cylinder Storage Unit, 10 to 30 Cap (GSU-72W-70H)
- OPEN ROAD Safety Vest, Solid, Zipper, Orange, S/M, PK25 (U6109O-S/M)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 36" L x 24" W, 120PK (MAT195-GY)
- PIG Drive Over Barrier Dike, 9 ft. Lx7 in. W (plr518)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WOPT)
- PIG Berm Repair Kit (PAK752)
- PIG PIG Magnetic Roll Holder, Black, Steel (57701)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 45" L x 18" W, 120PK (MAT565-GY)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 14 gal. (2352)
- Pig Spill Control Supplies