Shop All Reclosable Bags
Pig
Anti-Static Zipper Top Packaging Bag Holds 29 oz., 1000PK
Mfr # PKG056
Zoro # G511583716
product price: $156.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PKG056
- Zoro # G511583716
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 9 in |
Length | 6 in |
Description
Confidently pack electronics, containers filled with flammable liquids and more in these Anti-Static plastic bags for safe shipping or storage. 1000 bags per box. For Small Parts Electronics or Liquid-Filled Bottle.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Letter Tray, Black, Letter, 2-3/4in. H, PK2 (UNV08100)
- NMC Heavy Lift W/Care (LR15AL)
- BUSINESS SOURCE 2 ply Tab Kraft Fastener Folders Letter, PK50 (17214)
- GHENT Enclosed Rubber Bulletin Board 48"x60", 2 Door (PA24860TR-CF)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 2" x 3", Clear, 1000/Case (PB3855)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (8AV55)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (5CNG1)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 7", 2 mil, Clear, Pk1000 (MGBD2P0507)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 10", Clear (R510)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 8", Clear (R68)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 2 mil, Clear, Pk100 (6GGN7)
- Pig Reclosable Bags