Shop All Reclosable Bags
Pig
Anti-Static Zipper Top Packaging Bag, 1000PK
Mfr # PKG055
Zoro # G011583650
product price: $112.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PKG055
- Zoro # G011583650
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 6 in |
Length | 4 in |
Description
Confidently pack electronics, containers filled with flammable liquids and more in these Anti-Static plastic bags for safe shipping or storage.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15" x 5-1/2" Open Poly Bags, 0.60 mil, Clear (5DRV1)
- AVERY Dot Matrix Printer Mailing Labels, Pin-Fed, 0.94x3.5, White, PK5000 (04013)
- COSCO Replacement Ink Pad, Red/Blue (061797)
- TYDENBROOKS EZ Loc Zinc Cable Seal, Laser Marked Type, PK100 (VCEZ1812YELLRELSTG-GRAI)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (5CNY3)
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 14"W x 20"L, 2 Mil, Clear, 500/Pack (PB3677)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (MGRL4P0912)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 4 mil, Clear, Pk1000 (5CNJ7)
- LK PACKAGING Reclosable Bags W/ Write On Strip, 1 Qt., 7"W x 8"L, 2 Mil, Clear, 500/Pack (F20708Q)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 5", Clear (R55)
- MINIGRIP Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (MGBD2P0202)
- Pig Reclosable Bags